Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Contractor Trash Bag, 42 gal., Round, PK5

  • Zoro #: G6097637
  • Mfr #: DB05-42JR
$12.86 ($2.57/unit)
  • Legend: DEMOBAGS(R) Tear Resistant Bags
  • Scent: Unscented
  • Thickness: 7.0 mil
See full product details
Orders over $75 ship free.

Demobags #DB05-42JR Specifications

  • Zoro #: G6097637
  • Mfr #: DB05-42JR
Legend: DEMOBAGS(R) Tear Resistant Bags Scent: Unscented
Thickness: 7.0 mil Application: All applications, Contractor
Item: Trash Bags Package Configuration: Flat Pack
Height: 48 1/2 in Diameter: 30"
Max. Load: 120 lb Width: 30 in
Capacity: 42 gal Bag Product Grouping: Contractor Trash Bag
Rolls per Package: 1 Shape: Round
% Recycled Content: 0% Bottom Seal Type: Flat
Color: White Bag Closure Type: None
Material: Plastic Bags Per Roll: Not a Roll
Includes: Instruction sheet Bags per Roll: 5
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Trash Bag, Capacity 42 gal, Trash Bag Material Polypropylene, Percent Recycled Content 0 Percent, Thickness 7.0 mil, Color White, Bag Closure Type None, Width 30 in, Height 48 1/2 in, Max. Load 120 lb, Bottom Seal Type Flat, Scent Unscented, Legend DEMOBAGS(R) Tear Resistant Bags, Package Configuration Flat Pack, Bags per Roll 5, Rolls per Package 1, Item Trash Bags, Application All applications, Contractor, Package Quantity 5

Reviews of Demobags #DB05-42JR