Shop Alternate Products

Denaq

Replacement AC Adapter for Samsung Laptops (Discontinued)




Key Features

  • Product Type AC Adapter
  • Depth 1.1"
  • Output Voltage 12 V DC
  • Width 1.4"
  • Height 3.5"
See all product information