- Home
- /
- Paint, Coatings & Supplies
- /
- Paint Brushes, Rollers and Trays
- /
- Painting Pads and Applicators
- /
- Staining Pad, 5 In x 4 In, PK3
Deroyal
Staining Pad, 5 In x 4 In, PK3
- Zoro #: G5023532
- Mfr #: SP-3
Tap to zoom
Hover or click to zoom
$2.25
pkg. of 3 ($0.75/ea)
- Color: White
- For Use With: Floors, Other Woodworks, Polishing Furniture, Staining, Waxing
- Item: Staining Pad
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.25
Deroyal #SP-3 Specifications
- Zoro #: G5023532
- Mfr #: SP-3
- Color: White
- For Use With: Floors, Other Woodworks, Polishing Furniture, Staining, Waxing
- Item: Staining Pad
- Length: 5 in
- Thickness: 3/4 in
- Material: Terry Cloth
- Width: 4 in
- Size: 5 in x 4 in
- Overall Length: 5 in
- Application: Paints, Stains, Varnishes
- Length (Straight Wireway): 5 in
- Overall Width: 4 in
- Applicator Type: Staining Cloth
- Number Included: 3
- Product Type: Staining Pad
- Country of Origin (subject to change): China
Description
Staining Pad, Terry Cloth, Size 5 in x 4 in, Length 5 in, Width 4 in, Thickness 3/4 in, White, For Use With Paint, Stain, Varnish, Package Quantity 3
Reviews of Deroyal #SP-3
Explore more
- LINZER APPLICATOR WTRWIZ 10""W 31001
- TRIMACO SuperTuff Heavy Duty Painter's Mitt with Thumb 10901
- WOOSTER Shearling Floor Applicator Refill 10inch RR612-10
- WOOSTER 16" Shearling Floor Applicator Pad Refill RR612
- BESTT LIEBCO Floor Applicator Pad Refill, 12" 997148120
- WOOSTER 10" Shearling Floor Applicator Pad Refill RR612
- NELSON PAINT Applicator, Felt FAC
- BESTT LIEBCO Floor Applicator Pad, 10" 997106100
- WOOSTER Paint Mitten, Synthetic, with Thumb R044
- BESTT LIEBCO Floor Applicator Pad, 12" 997114120
- SHUR-LINE Touch Up Painter, Red, 2-1/2" W, 6" L 2007058
- Deroyal Painting Pads and Applicators