This item is Discontinued.

No Product Image Available

Die Hard Ankle Rig Holster, Fit Code Y1Z0, Hand Right (Discontinued)

  • Mfr # 014PCY1Z0
  • Zoro # G207893761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
014PCY1Z0
Zoro #
G207893761
UPC #
792695317838
Country of Origin
United States

Description

When weapon concealment is critical, maximize both safety and comfort with the Die Hard Ankle Holster Model 014 from DeSantis The holster is crafted from topgrain saddle leather and coated in PU for a sturdy finish with lasting service life It includes a leather lining for a smooth draw that also serves to protect firearm finishes The holster attaches with a neoprene leg band, which is foam padded and sheep skin lined for lasting comfort and extended wear in the field DeSantis' Die Hard features a conventional thumb break for secure weapon retention The ankle holster is compatible with an optional calf strap and boot extender sold separately Gun Fit Springfield XDSLeather lining protects firearm finish and allows for a smooth draw Conventional thumb break guarantees secure retention of firearms Neoprene leg band features foam padding and sheep skin lining for extended comfort Optional calf strap and boot extender sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.