customer-service Help
Desco

3" Ring ESD Binder 8-1/2 x 11"

Desco 3" Ring ESD Binder 8-1/2 x 11" 07420
Hover or click to zoom Tap to zoom
$39.66
  • Color: Blue
  • Number of Rings: 3
  • Material: vinyl
See full product details
Orders over $75 ship free.

Total: $39.66

Desco #07420 Specifications

  • Color: Blue
  • Number of Rings: 3
  • Material: vinyl
  • Binders -Item: 3-Ring Binder
  • Ring Type - Binders: Round
  • Basic Material - Binders: Vinyl
  • Specific Material: Vinyl
  • Item: 3-Ring Binder
  • Features - Binders: Static Dissipative
  • Color Family - Binders: Blue
  • Ring Size - Binders: 3 in
  • Ring Size: 3"
  • Sheet Size: 8-1/2" x 11"
  • Sheet Size - Binders: 8-1/2 in x 11 in
  • Sheet Capacity - Binders: 575
  • Country of Origin (subject to change): United States

Description

Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 575, Features - Binders Static Dissipative, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Item 3-Ring Binder

Reviews of Desco #07420