Design House

18"x1.5" Concealed Screw Safety Grab Bar, Polished Chrome

Design House 18"x1.5" Concealed Screw Safety Grab Bar,  Polished Chrome 514075
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): China
See full product details
$42.49

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Design House #514075 Specifications

  • Country of Origin (subject to change): China

Description

The Design House 514075 Commercial Safety Grab Bar is made of 304 stainless steel and 18-gauge tubing. (6) 4.5-inch by 2-inch screws come with this bar and remain concealed when installed for a clean finish. Use these screws to secure the safety bar on a wall. Made with stainless steel with a polished finish, this grab bar can withstand 1000-pounds of pull-force and will remain sturdy after years of use. This commercial safety grab bar measures 18-inches in length with a 1.5-inch diameter and features heavy-duty 18-gauge tubing. Wall clearance is 1.5-inches for an easy grip. This bar is ADA compliant to ensure accessible design for those with disabilities. The Design House 514075 Commercial Safety Grab Bar comes with a 10-year limited warranty that protects against defects in materials and workmanship.

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Design House #514075

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.