Design House
36"x1.5" Concealed Screw Safety Grab Bar, Polished Chrome
- Zoro #: G600016224
- Mfr #: 514042
Hover or click to zoom Tap to zoom
Help us improve our
product images
$70.07
Subtotal: $70.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Design House #514042 Specifications
- Zoro #: G600016224
- Mfr #: 514042
- UPC #: 44321514044
- Country of Origin (subject to change): China
Description
The Design House 514042 Commercial Safety Grab Bar is made of 304 stainless steel and 18-gauge tubing. (6) 4.5-inch by 2-inch screws come with this bar and remain concealed when installed for a clean finish. Use these screws to secure the safety bar on a wall. Made with stainless steel with a polished finish, this grab bar can withstand 1000-pounds of pull-force and will remain sturdy after years of use. This commercial safety grab bar measures 36-inches in length with a 1.5-inch diameter and features heavy-duty 18-gauge tubing. Wall clearance is 1.5-inches for an easy grip. This bar is ADA compliant to ensure accessible design for those with disabilities. The Design House 514042 Commercial Safety Grab Bar comes with a 10-year limited warranty that protects against defects in materials and workmanship.
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Design House #514042
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DESIGN HOUSE 24"x1.5" Concealed Screw Safety Grab Bar, Satin Nickel 514067
- DESIGN HOUSE 18"x1.5" Concealed Screw Safety Grab Bar, Polished Chrome 514075
- DESIGN HOUSE 42"x1.5" Concealed Screw Safety Grab Bar, Polished Chrome 514034
- DESIGN HOUSE 12"x1.5" Concealed Screw Safety Grab Bar, Satin Nickel 514091
- NEWPORT BRASS 19" L, Two Post, Solid Brass, 16" Grab Bar in Weathered Copper (Living) 2480-3916/08W
- MOEN Mesh Shower Chair Glacier White DN7100
- MOEN 16" L, Angled, 304 Stainless Steel, Angled 16" Grab Bar Brushed Nickel, Brushed Nickel RA8716D1GBN
- NEWPORT BRASS 35" L, Two Post, Solid Brass, 32" Grab Bar in Aged Brass, Aged Brass 2440-3932/034
- NEWPORT BRASS 45" L, Three Post, Solid Brass, 42" Grab Bar in Antique Brass, Antique Brass 1600-3942/06
- MJM INTERNAITONAL Shower Chair w/ Swing Arms, Footrest & Pail, Standard Mesh - White 118-3TW-DDA-SF-SQ-PAIL-SM-WH
- PREFERRED BATH ACCESSORIES Clench 36" Grab Bar, Bright Polished Finish, Pack of 10 5036-BP-PK
- Design House Bathroom Safety Bars and Chairs