Design House

4-Light Honey Oak Vanity Light

Hover or click to zoom Tap to zoom
Help us improve our product images
$35.91

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Design House #500207 Specifications

  • Country of Origin (subject to change): China

Description

For all of the cleaning, teeth brushing, and makeup applying, the perfect lighting in your bathroom is essential in any home. Create the ideal atmosphere for your daily routines. The Design House 500207 The Village 4-Light Vanity Mount illuminates your bathroom with its timeless configuration and bright aesthetics. This fixture has a honey oak finish and uses four 60-watt medium base incandescent bulbs. This fixture can easily be paired with traditional furnishings and mimics the classic Hollywood design with a country spin. This wall mount's petite design mounts seamlessly to the wall without a chain or visible wires. Measuring 4-1/2 inches by 24 inches, this 2.3-pound vanity can be mounted facing up or down depending on location and preference. This vanity is UL listed, cUL listed and approved for damp areas and is rated for 120-volts. Coordinate your home with the rest of The Village fixtures and furnishings. The Design House 500207 The Village 4-Light Vanity comes with a 10-year limited warranty that protects against defects in materials and workmanship.

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Design House #500207

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.