Design House

4-Light Polished Brass Vanity Light

Design House 4-Light Polished Brass Vanity Light 500868
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): China
See full product details
$32.40

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Design House #500868 Specifications

  • Country of Origin (subject to change): China

Description

The Design House 500868 The Village 4-Light Vanity illuminates your bathroom with its timeless configuration and bright aesthetics. This fixture is constructed of formed steel with a polished brass finish and uses four 60-watt medium base incandescent bulbs. This wall mount's petite design mounts seamlessly to the wall without a chain or visible wires. This fixture can easily be paired with traditional furnishings and mimics the classic Hollywood design. Measuring 4.3 inches by 24 inches, this 2.09-pound vanity can be mounted facing up or down depending on location and preference. This vanity is UL listed, cUL listed and approved for damp areas and is rated for 120-volts. Coordinate your home with the rest of The Village fixtures and furnishings. The Design House 500868 The Village 4-Light Vanity comes with a 10-Year limited warranty that protects against defects in materials and workmanship.

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Design House #500868

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.