Design House
Allante 3-Light Oil Rubbed Bronze Bath Light
- Zoro #: G700016087
- Mfr #: 506618
Hover or click to zoom Tap to zoom
Help us improve our
product images
$103.94
Subtotal: $103.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Design House #506618 Specifications
- Zoro #: G700016087
- Mfr #: 506618
- UPC #: 44321506612
- Country of Origin (subject to change): China
Description
The Design House 506618 Allante 3-Light Vanity Light has an elegant finish to illuminate your home. Constructed of formed steel and finished in oil rubbed bronze, the frosted glass and curved construction will add a touch of style to any room. This fixture uses three 60-watt medium base incandescent bulbs. With a versatile design, this fixture can easily be paired with vintage or modern furnishings. This wall mount's petite design mounts seamlessly to the wall without a chain or visible wires. Measuring 7-1/2 inches by 24-1/4 inches, this 5.83-pound wall mount can be mounted facing up or down depending on location and preference. Coordinate your home with the rest of the Allante collection which features a beautiful matching pendant, chandelier, vanity and ceiling mount.
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Design House #506618
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DESIGN HOUSE 3-Light Satin Nickel Vanity Light 519280
- DESIGN HOUSE Dove Creek 4-Light Matte Black Bath Light 588426
- DESIGN HOUSE Impala 3-Light Rustic Bronze Bath Light 578161
- DESIGN HOUSE Ajax Collection 3-Light Galvanized Indoor Vanity Light 519728
- DESIGN HOUSE 3-Light Polished Chrome Vanity Light 500850
- DESIGN HOUSE Millbridge 3-Light Oil Rubbed Bronze Vanity Light 517615
- BESA LIGHTING Pahu 4 Vanity, Clear/Opal, Chrome Finish, 3x5W LED 3SW-C44007-LED-CR
- CAL LIGHTING T8 32W X 2 Bath Bar LA-195L-MW
- INNOVATIONS LIGHTING 3 Light Vintage Dimmable Led Bathroom Fixture 205-BK-G182-LED
- VAXCEL Standford 4L Vanity Bronze VL35124OBB
- NUVO Fixture, Vanity, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Voltage: 120 60/7271
- Design House Vanity Lights