Design House
Aubrey 4-Light Brushed Nickel Vanity Light
- Zoro #: G100016236
- Mfr #: 556217
Hover or click to zoom Tap to zoom
Help us improve our
product images
$137.70
Subtotal: $137.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Design House #556217 Specifications
- Zoro #: G100016236
- Mfr #: 556217
- UPC #: 44321556211
- Country of Origin (subject to change): China
Description
The Design House 556217 Aubrey 4 Light Vanity Light will brighten any room with its contemporary glass shades and satin nickel finish. This model is made of formed steel with frosted glass shades for a traditional touch. For indoor, wall mount applications, this model is easy to install and adds light to any room in your house. (4) 60 watt, medium base incandescent bulbs (rated at 120-volts) keeps your home well-lit. Lens dimensions: 5.3 in. H x 4.75 in. DIA.
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Design House #556217
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DESIGN HOUSE Penn 3-Light Satin Nickel Vanity Light 579300
- DESIGN HOUSE Oslo 3-Light Brushed Nickel Vanity Light 556159
- DESIGN HOUSE 6-Light Polished Chrome Vanity Light 500942
- DESIGN HOUSE Allante 3-Light Oil Rubbed Bronze Bath Light 506618
- DESIGN HOUSE Aubrey 4-Light Matte Black Vanity Light 588236
- DESIGN HOUSE Ajax Collection 3-Light Galvanized Indoor Vanity Light 519728
- INNOVATIONS LIGHTING 2 Light Vertical Bath Vanity Light 208L-AC-G72-LED
- Z-LITE Callista 3 Light Vanity, Matte Black & Clear 3032-3V-MB
- INNOVATIONS LIGHTING 3 Light Vintage Dimmable Led Bathroom Fixture 205-BAB-G171-LED
- INNOVATIONS LIGHTING 2 Light Bathroom Fixture 208NH-SN
- BESA LIGHTING Paolo Vanity, Stucco, Satin Nickel Finish, 4x5W LED 4WS-7873ST-LED-SN
- Design House Vanity Lights