Design House

Cambridge Oil-Rubbed Bronze Combo Entry Knob and Sgl-Cylinder Deadbolt

Hover or click to zoom Tap to zoom
Help us improve our product images
$51.98

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Design House #701813 Specifications

  • Country of Origin (subject to change): China

Description

The Design House 701813 Cambridge 2-Way Latch Deadbolt and Entry Door Knob is often used on front doors and back doors. Finished in oil rubbed bronze and designed for left or right hand doors, this knob and deadbolt fit the two most common backsets in the U.S. (backset is the distance from the edge of the door to the center of the bore hole), which are 2-3/4-inch and 2-3/8-inch. The 1/2-inch latch bolt is plated in nickel and does not budge once in place. Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors. This product has a 1-inch by 2-1/4-inch radius corner face plate and 5-pin security. If you are preparing your door for installation, the cross bore should be 2-1/8-inches in diameter and the edge bore should be 1-inch in diameter. This product is ANSI Grade-3 certified, which means this knob is rated for residential security. The Design House 701813 Cambridge 2-Way Latch Deadbolt and Entry Door Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship.

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Design House #701813

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.