Shop Alternate Products
This Product is Discontinued
Design House
Ironwood Sgl-Handle Pull-Down Sprayer Kitchen Faucet, Brushed Bronze (Discontinued)
Mfr # 524728
Zoro # G8656679
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Brushed
- Material Zinc
- Height 16.5
- Width 10.25
- Length (In.) 11.6