Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Millbridge 1-Light Polished Brass Ceiling Mount Light

  • Zoro #: G000016183
  • Mfr #: 503037
Design House Millbridge 1-Light Polished Brass Ceiling Mount Light 503037
Design House Millbridge 1-Light Polished Brass Ceiling Mount Light 503037
Design House Millbridge 1-Light Polished Brass Ceiling Mount Light 503037
Design House Millbridge 1-Light Polished Brass Ceiling Mount Light 503037
$26.26
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Design House #503037 Specifications

  • Zoro #: G000016183
  • Mfr #: 503037
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Design House 503037 Millbridge 1-Light Ceiling Mount is made of formed steel, clear ribbed glass and finished in polished brass. This one-light ceiling mount is rated for 120-volts and uses one 75-watt medium base incandescent bulb. As one of the most popular styles of light fixtures, ceiling mounts are suited for any room in the house as they hang close to the ceiling with a classic spherical shape. Measuring 5.9 inches by 11-1/4 inches, this 1-3/4-pound fixture has clean lines and sleek details to add a classic accent in a kitchen, dining room or entry way. This product is UL and cUL listed. The Millbridge collection features a beautiful matching pendant, wall sconce, chandelier and vanity light. The Design House 503037 Millbridge 1-Light Ceiling Mount comes with a 10-Year limited warranty that protects against defects in materials and workmanship.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Design House #503037