Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Nickel Entry Door Knob and Sgl Cylndr Deadbolt W/ Unvrsl6-Way Latch

  • Zoro #: G000016206
  • Mfr #: 728683
Design House Nickel Entry Door Knob and Sgl Cylndr Deadbolt W/ Unvrsl6-Way Latch 728683
Design House Nickel Entry Door Knob and Sgl Cylndr Deadbolt W/ Unvrsl6-Way Latch 728683
Design House Nickel Entry Door Knob and Sgl Cylndr Deadbolt W/ Unvrsl6-Way Latch 728683
Design House Nickel Entry Door Knob and Sgl Cylndr Deadbolt W/ Unvrsl6-Way Latch 728683
$21.06
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Design House #728683 Specifications

  • Zoro #: G000016206
  • Mfr #: 728683
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Design House 728683 Entry Knob and Deadbolt Combo accepts a key on one side of the lock and is operated by a turn-button knob on the other side. Finished in satin nickel and designed for left or right hand doors, this knob fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch). Entry knobs are often used on front doors and back doors. Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors with a cross bore 2-1/8 in diameter or edge bore 1-1/16 in dia. (1 in. x 2-1/4 in. radius corner faceplate). This unit features anti-bump pins as an added security measure to keep your door securely shut when locked. This product is ANSI Grade-3 certified, which means this knob is rated for residential security. KW1 Keyway with entry lock KA3 - 3 keyed alike per cut case.

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Design House #728683