Design House
Oslo 4-Light Brushed Nickel Vanity Light
- Zoro #: G100016229
- Mfr #: 556167
Hover or click to zoom Tap to zoom
Help us improve our
product images
$143.19
Subtotal: $143.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Design House #556167 Specifications
- Zoro #: G100016229
- Mfr #: 556167
- UPC #: 44321556167
- Country of Origin (subject to change): China
Description
The Design House 556167 Oslo 4 Light Vanity Light will brighten any room with its contemporary glass shades and satin nickel finish. Constructed of formed steel with clear outer glass, this light features inner white glass for a traditional touch. For indoor, wall mount applications, this model is easy to install and adds light to any room in your house. (4) 60 watt, medium base incandescent bulbs (rated at 120-volts) keeps your home well-lit. Clear outer glass: 6.5 in. H x 5.5 in. DIA. White inner glass 6 in. H x 4 in. DIA.
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Design House #556167
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DESIGN HOUSE Torino 1-Light Satin Nickel Wall Mount Sconce 587733
- DESIGN HOUSE 4-Light Satin Nickel Vanity Light 519298
- DESIGN HOUSE Kimball 3-Light White Vanity Light 579656
- DESIGN HOUSE 4-Light Polished Chrome Vanity Light 500892
- DESIGN HOUSE Torino 4-Light Satin Nickel Vanity Light 587816
- DESIGN HOUSE Dove Creek 3-Light Polished Chrome Bath Light 587469
- INNOVATIONS LIGHTING 2 Light Vertical Bath Vanity Light 208L-PC-G202-8
- LIVEX LIGHTING 4 Light Polished Chrome Vanity Sconce 17234-05
- NUVO Ballerina 2 Light 18 in. Vanity Alabaster Glass Bell Shades 60-6074
- Z-LITE Casa 1 Light Vanity, Polished Nickel & Polished Nickel 613-1V-PN
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel EL-252-03-E
- Design House Vanity Lights