Skip to Main Content
customer-service Help
Design House

Stratford 6-Way Universal Privacy Door Lever, Oil Rubbed Bronze, PK2

Design House Stratford 6-Way Universal Privacy Door Lever,  Oil Rubbed Bronze,  PK2 190538
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.32 ($21.16/unit)
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $42.32

Design House #190538 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Design House 190538 Bay Privacy Knob is used in bedrooms and interior applications and features a locking button on the inside knob (no keyed device on the outside knob). This knob can be opened in the case of an emergency by depressing or turning the locking mechanism on the inside. This unit is finished in oil rubbed bronze, designed for left or right hand doors and fits the two most common backsets in the U.S. (2-3/4-inch and 2-3/8-inch). Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia. (1 in. x 2-1/4 in. radius corner faceplate). Privacy knobs are often used on bedrooms and bathrooms and are opened with generic tools. Use this knob on standard 1-3/8-inch and 1-3/4-inch thick doors with a cross bore 2-1/8 in dia or edge bore 1-1/16 in dia. (1 in. x 2-1/4 in. radius corner faceplate). The Design House 190538 Bay Privacy Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Design House #190538