Design Toscano
Celestial Harmony: Sun and Moon Wall Sculpture
Mfr # NG32758
Zoro # G705387175
product price: $80.90
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2"
- Width 15.5"W
- Height 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Design Toscano
- MFR # NG32758
- Zoro # G705387175
- UPC # 846092000999
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2" |
Width | 15.5"W |
Height | 15.5" |
Description
The sun and the moon hang in balance in this peaceful wall sculpture by Toscano artist Evelyn Myers Hartley. Employing celestial icons, the artist has created a striking sculpt and finished it in antiqued faux gold and ivory to add an otherworldly quality. Our Toscano-exclusive sun and moon wall statue is cast in designer resin for home or garden. 151⁄2"dia.x2"D. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair Desk Chair, Adjustable Arms, 18-1/2" to 22" Height, Fabric, Black (8511-231)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-DBLU-Q)
- FLASH FURNITURE Folding Training Table Training Table, 60" D X 30" H, 18" W X Laminate, Mahogany (YT-1860-HIGH-WAL-GG)
- ECOGECKO Real Wax LED Votive Candles & Premium Quality Flameless Candles with Timer - Set of 6, 6PK (87032-06)
- DESIGN TOSCANO With This Ring Wedding Statue (QL1213)
- DESIGN TOSCANO The Blue Horseman, 1903: Canvas Replica Painting: Grande (DA3674)
- DESIGN TOSCANO Lord Ganesha Hindu Elephant God Statue (AL59037)
- DESIGN TOSCANO Scaled Metal Director's Megaphone Sculpture (MH01133)
- DESIGN TOSCANO Giant Triceratops Dinosaur Wall Trophy (NE110016)
- DESIGN TOSCANO Chivalry, 1885: Canvas Replica Painting: Large (DA2543)
- HASTINGS HOME 3-piece Butterfly Metal Wall Art Set, Hand Painted Decorative 3D Nature Butterflies for Home/Office (949858JFN)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)