Design Toscano
Eagle in Flight Quality Lost Wax Bronze Statue
Mfr # SU1244
Zoro # G305390698
product price: $796.86
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.5"
- Width 23"W
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Design Toscano
- MFR # SU1244
- Zoro # G305390698
- UPC # 846092040100
- Country of Origin Thailand
- Category Wall Art & Decor
Dimensions
Height | 26.5" |
Width | 23"W |
Depth | 10" |
Description
This wide-winged attacking "Eagle in Flight" quality lost wax bronze statue is a study of nature's most majestic bird and a symbol of the artistic freedom found in the new Romantic movement of the 19th century. The intricacy of the individually sculpted feathers and talons by artist Jules Moigniez (1835-1894) on this eagle statue are amazingly detailed. This Design Toscano exclusive high quality lost wax bronze eagle sculpture is hand rubbed in a multidimensional sepia patina finish and set atop a solid black marble base. The animal statue is individually cast in the traditional lost wax method, which highlights the sculptural uniqueness and guarantees heirloom quality. Color patina is applied by hand one piece at a time, tone may vary slightly. 23"Wx10"Dx261⁄2"H. 37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON INDUSTRIES Madison Stretch Jersey Chair Slipcover, Colbalt Blue (MA335299)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H784.L.Q)
- ZORO SELECT Chair Mat, 46 x 60 in, Rectangle (143023)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- DESIGN TOSCANO Lord Ganesha Hindu Elephant God Statue (AL59037)
- DESIGN TOSCANO Oversized Dragonfly Metal Wall Sculpture (MH13328)
- DESIGN TOSCANO Golden Obelisk of Ancient Egypt Statue, PK 2 (CL951714)
- DESIGN TOSCANO Blessed Virgin Mary, Lady of Grace Bust Statue (QL164169)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- DESIGN TOSCANO Egyptian Cat Goddess Bastet Statue: Bastet without Earrings (WU67897)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 1' Canvas Art, 18x18 (ALI17308-C1818GG)
- TOUR DHORIZON Harvard Library Steps (LS103)