Design Toscano
L'Homme Male Sculpture
Mfr # SP87130
Zoro # G505390368
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"W
- Height 21"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # SP87130
- Zoro # G505390368
- UPC # 846092010486
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 3"W |
Height | 21" |
Depth | 3" |
Description
The male form emerges almost two feet from a pristine white, natural marble base with the rough beauty of a work in progress. This highly stylized contemporary sculpture is immortalized in a museum-quality, foundry cast iron to take its proud place in any discerning gallery. 3"Wx3"Dx21"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- DEWALT Adjustable Shop Stool W/ Casters, 360 Swivel, 300 lb Cap., Steel/Vinyl, Black/Yellow (DXSTAH025)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- DESIGN TOSCANO Egyptian Cat Goddess Bastet Statue: Bastet without Earrings (WU67897)
- DESIGN TOSCANO Serengeti Zebra Trophy Wall Sculpture (JQ9095)
- DESIGN TOSCANO Puppuccino Puppy Collectible Dog Statue: Pug (HT8740)
- DESIGN TOSCANO Giant Triceratops Dinosaur Wall Trophy (NE110016)
- DESIGN TOSCANO Mountain Landscape, 1895: Canvas Replica Painting: Grande (DA4944)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- TRADEMARK FINE ART Bob Fair 'Valentine Dance' Canvas Art, 14x19 (ALI39217-C1419GG)
- Design Toscano Wall Art & Decor