Design Toscano
The Bear of Wall Street Cast Iron Statue
Mfr # SP335
Zoro # G205445894
product price: $108.90
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blacks
- Depth 5 1/2 Inch
- Width 6 1/2 Inch
- Weight 11 lbs
- Material Iron / Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Design Toscano
- MFR # SP335
- Zoro # G205445894
- UPC # 846092009916
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 5 1/2 Inch |
Width | 6 1/2 Inch |
Height | 8.5" |
Details
Color | Blacks |
Item | Decorative Figure |
Weight | 11 lbs |
Material | Iron / Marble |
Shape | Specialty |
Description
This handsome statue is an authentic iron foundry casting, replicating each fierce detail such as the snurly snarlof the bear. You'll be proud to display this Design Toscano-exclusive sculpture on its own or as an executive bookend. Give yourself or any investor on your gift list this potential reminder of market forces. Creaticely crafted in heavyweight cast iron with an antiqued finish, each bookend is mounted on a solid black marble base. 6.5"Wx5.5"Dx8.5"H. 11 lbs .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- MANHATTAN COMFORT Granville 38.18 Standard Dresser in Light Grey (DR-5016)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- DESIGN TOSCANO Giant Triceratops Dinosaur Wall Trophy (NE110016)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- DESIGN TOSCANO Breaking Through the Line, Canvas Replica Painting: Small (DA5011)
- DESIGN TOSCANO Golden Obelisk of Ancient Egypt Statue, PK 2 (CL951714)
- DESIGN TOSCANO Blessed Virgin Mary of Unconditional Love Religious Statue by artist Evelyn Myers Hartley: Large (QL76647)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- CAROLINES TREASURES Rottweiler Indoor Aluminium Metal Wall Or Door Hanging Prints (SS8053DS812)
- TRADEMARK FINE ART Michael Tompsett 'Cincinnati Ohio Skyline B&W' Canvas Art, 30x47 (MT0999-C3047GG)