Designer Fabrics

Designer Fabrics D521 54 in. Wide Burgundy Tweed Woven Upholstery Fabric

Designer Fabrics Designer Fabrics D521 54 in. Wide Burgundy Tweed Woven Upholstery Fabric D521
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$50.18

Subtotal: $50.18

Designer Fabrics #D521 Specifications

  • Country of Origin (subject to change): China

Description

Burgundy tweed woven upholstery fabric by the yard, upholstery fabric is woven for superior performance and durability. This material is great for all indoor upholstery, and is easy to clean.

Features
  • Great for indoor upholstery
  • Material: woven polyester and olefin
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)

Restrictions and Compliance

Reviews of Designer Fabrics #D521

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.