Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Motion Sensor, 180 Degree, 70 ft, Brz, 3in L

  • Zoro #: G9971665
  • Mfr #: L6020BR

$17.92

  • Standards: cETL
  • Item: Motion Sensor
  • Width: 2-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Designers Edge #L6020BR Specifications

  • Zoro #: G9971665
  • Mfr #: L6020BR
Standards: cETL Item: Motion Sensor
Width: 2-1/2" Housing Finish: Bronze
Length: 3" Viewing Angle: 180 Degrees
Sensor Type: Motion Activated Housing Material: Plastic
For Use With: Floodlights Height: 2-1/2"
Coverage: 70 ft. Description/Special Features: 120V, Plastic, Bronze, 70 ft. Coverage
Max. Fixture Wattage: 500.0 Item - Floodlights: Motion Sensor
Fixture Voltage: 120 Country of Origin (subject to change): China

Description

Take a look at the features for Designers Edge Motion Sensor. Sensor Type: Motion Activated, Standards: cETL.

Reviews of Designers Edge #L6020BR