Alonzo 60 Watt 1 Light Matte Black Pendant with Clear Glass Shade

  • Mfr # D299M-14P-MB

  • Zoro # G010385231


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D299M-14P-MB
Zoro #
G010385231
UPC #
46335123229
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Contemporary and coastal design merge to create the Alonzo collection of pendant lights. Whether sleek matte black or shimmering polished nickel is more your speed, you're sure to fall in love with the large clear glass shades that provide maximum illumination. Install Alonzo in dining areas, hallways, or other medium-to-large areas where you need lots of overheard light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.