
Echo 35in 4-Light Satin Platinum Modern Indoor Vanity Light with Clear Glass Shades
Mfr # 87804-SP
Zoro # G410386265
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Platinum
Height
34.875"
Length
6.375"
Width
34.875"
Housing Finish
Satin Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87804-SP
Zoro #
G410386265
UPC #
46335002760
Country of Origin
China
Dimensions
Height
34.875"
Length
6.375"
Width
34.875"
Details
Color
Satin Platinum
Item
Vanity
Housing Finish
Satin Platinum
Voltage
120V
Light Type
Incandescent
Housing Material
Steel
Lighting Certification
UL/CUL
Standards
Damp Rated
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
Battery Included
No
For Use With
Wall Installation
Application
Residential
Description
Echo bath vanities offer smooth lines and angular shades for a clean, fresh look that has taken hold in today's home interior light fixtures. The protective satin platinum finish adds sophistication to this light fixture, and the clear glass shades allow the filament style light bulb to play a part in the design. These bath fixtures are built from steel to last for years to come and are designed for damp locations. These light fixtures come with everything you need for easy installation with the shades in the up or down position. This bathroom lighting vanity uses 4 screw based light bulbs up to 60-Watt each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.