Moonshadow 60 Watt 1 Light Old Satin Brass Pendant with Mixed Metal Shade

  • Mfr # D213M-14P-OSB

  • Zoro # G510386127


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D213M-14P-OSB
Zoro #
G510386127
UPC #
46335091337
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

an Iconic Mid-Century Modern design, this Moon Shadow pendant aims to please with its hip style and bold form. The layered effect is further enhanced through the use of todays trending mixed metal finishes giving impressive added depth and dimension. This fixture is easy to install, can be mounted on a sloped ceiling, and requires 1 screw-based light bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.