Desktex
Desktex AntiS Polycarb Rnd, 12" Dia, PK2
Mfr # FPDE12ERA2
Zoro # G0054299
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Overall Width 12 in
- Clamp Size 12" x 12"
- Height 0.05 in
Explore More Products
- DESKTEX Desktex 100Perc.Recycld Smth, 20"x36" FRDE2036P1
- DESKTEX Desktex Polycarb AntiS Desk Rec, 20"x36" FRDE2036RA1
- DESKTEX Deskpad, Anti Micro, 17X22 FLRFPHMTM4356EV
- DESKTEX Deskmat, , Glass, 19X24 FLRFCDE1924G
- DESKTEX Desktex PVC Smooth Rec, 17"x22", PK4 FPDE1722V4
- DESKTEX Desktex Polycarb AntiS Desk, 35"x71" FRDE3571RA
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" FPDE1924CV4
- DESKTEX Pack of 4 Black Vinyl Rectangular Desk Pads - 19" x 24" FPDE1924BV4
- DESKTEX Crystal Clear Vinyl Rectangular Desk Pad - 20" x 36" FRDE2036CV1
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear SS2036
- DACASSO Walnut & Leather 34" x 20" Side-Rail Desk Pad PR-8401
- Desktex Desk Accessories & Organizers