Shop Alternate Products
This Product is Discontinued
Detectamet
Detectable Pouring Jug, Red, 1L, PK2 (Discontinued)
Mfr # 535-S012-T100-P03-G
Zoro # G2105280
This Product is Discontinued
Key Features
- Labware Width - English 4.5 in
- Labware Closure Type Spigot
- Labware Body Material Polypropylene
- Carboy/Jerrican/Jug Handle Style Blow Molded
- Includes Closure No