Devcon
Epoxy Adhesive, 14278 Series, Off-White, 1:01 Mix Ratio, 30 hr Functional Cure, Dual-Cartridge
Mfr # 14278
Zoro # G1520111
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rubber-Toughened, High Impact And Fatigue Resistance Adheisve
- Application For The Structural Bonding, Repairing And Encapsulating Of Industrial, Automotive, And Electronic Components, Non-Corrosive, High Peel Strength, Impact And Fatigue Resistant
- Color Off-White
- For Use On Ceramic, Concrete, Metal, Plastic, Wood
- Container Type Dual-Cartridge
Explore More Products
- DEVCON Plastic Steel Adh .84Oz 62345
- DEVCON Plastic Welder 50mL Cartridge 30500
- DEVCON High Strength Metal Patch & Fill 3 oz 50345
- DEVCON 5 Minute High Strength Epoxy 0.47 oz 20445
- DEVCON Devcon R-Flex 1.5lb kit 15565
- DEVCON Urethane Adhesive, 14503 Series, Gray, 1:01 Mix Ratio, 24 hr Functional Cure, Cartridge 14503
- DEVCON HP250 Straw (2:1) 400ml DevPak 14415
- DEVCON Plastic Welder Black 50mL IT410
- DEVCON Devcon R-Flex Belt Repair Kit 15550
- LOCTITE Loctite 442-42050 1-Oz Super Bonder 420Instant Adhesive 442-42050
- J-B WELD 14ml ClearWeld Syringe 50114H
- Devcon Epoxy & Structural Adhesives