KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5 Minute Epoxy Gel

DEVCON| Zoro #: G0633053| Mfr #: 14265

$14.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 14265
Mixing Ratio: 1:1
Type: Fast Cure for Vertical and Rough Surfaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633053 Mfr #: 14265
Series: 14265Mixing Ratio: 1:1
Type: Fast Cure for Vertical and Rough SurfacesEpoxy Container: Dual-Cartridge
Shear Strength (PSI): 2500Temp. Range (F): -40 Degrees to 200 Degrees
Work Life: 4 min.Item: Epoxy Gel
Size: 50mlApplication: For all Metal Bonding that Requires Fast Curing and Greater Gap Filling Capabilities
Full Cure: 48 hr.For Use With: Vertical and Rough Surfaces
For Use On: Plastic, Metal, Ceramic, Concrete, WoodCountry of Origin (subject to change): United States

Description

5 Minute Epoxy Gel, Container Size 50 Milliliters, Opaque, Container Type Cartridge, Fast Cure, Gap Filling Adhesive

Reviews