Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

50 lb. Gray Deep Pour Grout

  • Zoro #: G1312735
  • Mfr #: 13800
$262.25
  • Patching Application: Anchors and Grouts
  • Item: Deep Pour Grout
  • Container Type: Pail
See full product details
This item ships free.

Devcon #13800 Specifications

  • Zoro #: G1312735
  • Mfr #: 13800
  • Patching Application: Anchors and Grouts
  • Item: Deep Pour Grout
  • Container Type: Pail
  • Size: 50 lb.
  • Color: Gray
  • Adheres To: Concrete, Metal
  • Functional Cure: 16 hr.
  • Coverage: 5 sq ft
  • Dry Time: 16 hr.
  • Begins to Harden: 40 min.
  • Characteristics: Chemical Resistant, Low Shrinkage, Self-Leveling
  • Application: For Pouring Machinery Mounting Pads to 6" Deep and Rebuilding Worn Concrete
  • For Use With: Hardener
  • Dry Time Tack Free: 16 hr.
  • Dry Time Recoat: 1 hr.
  • Number of Components: 1
  • Flash Point: Less Than 160 Degrees F
  • VOC: Not Specified
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Patching Application Anchors and Grouts, Deep Pour Grout, Color Gray, Number of Components 1, Coverage 5 sq ft, VOC Not Specified, Flash Point Less Than 160 Degrees F, Application For Grouting and Leveling Equipment, Characteristics Chemical Resistant, Low Shrinkage, Self-Leveling

Restrictions and Compliance

Hazardous material

Reviews of Devcon #13800