Adhesive, 25ml Tube

DEVCON| Zoro #: G1444895| Mfr #: 14300

$9.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Work Life: 6 min.
Mixing Ratio: 1:1
Shear Strength (PSI): 3500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444895 Mfr #: 14300
Work Life: 6 min.Mixing Ratio: 1:1
Shear Strength (PSI): 3500Size: 25mL
Type: Fast Curing, Non-Sag, Room Temp. CureFull Cure: 24 hr.
Temp. Range (F): -65 Degrees to 200 DegreesItem: Structural Adhesive
Application: Fast Curing, High Shear, Peel and Impact Strength Over a Wide Range of TemperaturesSeries: 14300
Country of Origin (subject to change): United States

Description

Structural Adhesive, Fast Curing, Non-Sag, Room Temp. Cure, Straw, 25mL Dev-Tube(TM), Dev-Tube(TM), Mixing Ratio 1:1, Full Cure 24 hr., Work Life 6 min., Fast Curing, High Shear, Peel and Impact Strength Over a Wide Range of Temperatures

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews