Epoxy, 2 Ton

DEVCON| Zoro #: G1737111| Mfr #: 14260

$13.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 14260
Mixing Ratio: 1:1
Type: Water Resistant, Nonshrinking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737111 Mfr #: 14260
Series: 14260Mixing Ratio: 1:1
Type: Water Resistant, NonshrinkingItem: Epoxy Adhesive
Size: 50mlWork Life: 8 min.
Full Cure: 16 hr.Epoxy Container: Dual-Cartridge
For Use On: Plastic, Metal, Ceramic, Concrete, WoodShear Strength (PSI): 2250
Temp. Range (F): -40 Degrees to 200 DegreesCountry of Origin (subject to change): United States

Description

2 Ton Epoxy, Container Size 50 Milliliters, Container Type Cartridge, Water Resistant, Non Shrinking Adhesive, Clear

Restrictions and Compliance

*3: Hazardous material

Reviews