Epoxy, 25ml Syringe, Amber

DEVCON| Zoro #: G1672562| Mfr #: 14250

$5.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672562 Mfr #: 14250
Application: For Fast Curing and General Purpose, Rigid Bond in 5 MinutesItem: Epoxy Adhesive
Type: Fast Cure, Low ViscositySize: 0.85 oz.
Mixing Ratio: 1:1Temp. Range (F): -40 Degrees to 200 Degrees
Full Cure: 12 hr.Work Life: 6 min.
Shear Strength (PSI): 1900Epoxy Container: Syringe
For Use On: MetalSeries: 14250
Functional Cure: 15 min.Epoxy Max. Temp: 200 Degrees to 249 Degrees F
Epoxy Color: AmberCountry of Origin (subject to change): United States

Product Description

Epoxy, Container Size 25 ml, Light Amber, Container Type Tube, Rigid Bond in 5 Minutes

Product Reviews

Save 15%. Sign up for Z-mail.