SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Epoxy, 30 Lb, Bucket, Gray

DEVCON| Zoro #: G0851417| Mfr #: 11460

$473.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Work Life: 30 min.Temp. Range (F): Up to 300 DegreesSize: 30 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851417 Mfr #: 11460
Work Life: 30 min.Temp. Range (F): Up to 300 Degrees
Size: 30 lb.Includes: 30-lb. Kit, Resin and Hardener
Mixing Ratio: 2.5:1Type: Non-Sag, High Density, High Impact Resistance
Full Cure: 16 hr.Epoxy Container: Pail
Item: Epoxy AdhesiveShear Strength (PSI): 7250
Functional Cure: 4-6 hr.Series: 11460
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, Container Type - Adhesives Pail, Size 30 lb., Work Life 30 min., Functional Cure 4-6 hr., Full Cure 16 hr., Temp. Range (F) Up to 300 Degrees , Mixing Ratio 2.5:1, Series 11460, Shear Strength (PSI) 7250, Type Non-Sag, High Density, High Impact Resistance

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews