Devcon
Epoxy Adhesive, 14270 Series, Off-White, 1:01 Mix Ratio, 1 hr Functional Cure, Dual-Cartridge
Mfr # 14270
Zoro # G0700454
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose Adheisve To Bond Metals, Glass Ceramic And Phenolic
- Application For Rapid Curing and General Purpose, Rigid Bond in 5 min
- Color Off-White
- For Use On Metals
- Container Type Dual-Cartridge
Explore More Products
- DEVCON Structural Adhesive, 14300 Series, Tan, 1:01 Mix Ratio, 24 hr Functional Cure, Syringe 14300
- DEVCON Epoxy Adhesive, 14260 Series, Clear, 1:01 Mix Ratio, 16 hr Functional Cure, Dual-Cartridge 14260
- DEVCON Epoxy Adhesive, 10720 Series, Gray, 5:01 Mix Ratio, 16 hr Functional Cure, Pail 10720
- DEVCON Floor Patch, 13110 Series, Gray, 3:01 Mix Ratio, 3 hr Functional Cure, Jug 13110
- DEVCON Plastic Welder 50mL Cartridge 30500
- DEVCON 5 Minute Epoxy amber (1-1)9 lb 14630
- DEVCON Ceramic Repair Epoxy, 2Lb 11770
- DEVCON HP250 Straw (2:1) 400ml DevPak 14415
- DEVCON Devcon R-Flex Belt Repair Kit 15550
- 3M Urethane Adhesive, 04747 Series, Opaque, 1 hr Functional Cure, Dual-Cartridge 04747
- ITW BRANDS Devcon® 5 Minute® Fast Drying Epoxy (S-208), 20845, 25ml Syringe 20845
- Devcon Epoxy & Structural Adhesives