KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy Clear, 25ml Tube

DEVCON| Zoro #: G0586582| Mfr #: 14310

$5.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 14310
Mixing Ratio: 1:1
Type: Water Resistant, Nonshrinking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586582 Mfr #: 14310
Series: 14310Mixing Ratio: 1:1
Type: Water Resistant, NonshrinkingItem: Epoxy Adhesive
Size: 25mLWork Life: 12 min.
Full Cure: 16 hr.Epoxy Container: Syringe
Shear Strength (PSI): 2250Temp. Range (F): -40 Degrees to 200 Degrees
Country of Origin (subject to change): United States

Description

Clear Epoxy, Container Size 25 ml, Container Type Tube, 2 Tons, Water Resistant, Non Shrinking

Restrictions and Compliance

*3: Hazardous material

Reviews