KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy Gel, 25ml Tube

DEVCON| Zoro #: G2209462| Mfr #: 14240

$6.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 14240
Mixing Ratio: 1:1
Type: Fast Cure for Vertical and Rough Surfaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209462 Mfr #: 14240
Series: 14240Mixing Ratio: 1:1
Type: Fast Cure for Vertical and Rough SurfacesEpoxy Container: Syringe
Shear Strength (PSI): 2500Temp. Range (F): -40 Degrees to 200 Degrees
Work Life: 7 min.Item: Epoxy Gel
Size: 25mLApplication: For all Metal Bonding that Requires Fast Curing and Greater Gap Filling Capabilities
Full Cure: 12 hr.For Use With: Vertical and Rough Surfaces
Country of Origin (subject to change): United States

Description

Epoxy Gel, Container Size 25 ml, Container Type Tube, 5 Minutes, For all Metal Bonding

Reviews