KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy Kit, Wear Guard(TM), 30 lb

DEVCON| Zoro #: G1158132| Mfr #: 11490

$387.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Epoxy Max. Temp: 300 Degrees F and Above
Size: 30 lb.
Includes: 30-lb. Kit, Resin and Hardener
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158132 Mfr #: 11490
Epoxy Max. Temp: 300 Degrees F and AboveSize: 30 lb.
Includes: 30-lb. Kit, Resin and HardenerApplication: For Repairing Scrubbers, Ash Handling Systems, Pipe Elbows, Screens and Chutes
Work Life: 30 min.Mixing Ratio: 2:1
Shear Strength (PSI): 11,000Epoxy Color: Gray
Item: Epoxy AdhesiveType: Coarse, Large Particle Abrasion
Functional Cure: 8 hr.Epoxy Container: Pail
Series: 11490Full Cure: 16 hr.
Temp. Range (F): 0 Degrees to 300 DegreesCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Container Type Pail, Size 30 lb., Work Life 30 min., Full Cure 16 hr., Color Gray, Mixing Ratio 2:1, Temp. Range (F) Up to 300 Degrees , Shear Strength (PSI) 11,000, Type Coarse, Large Particle Abrasion

Reviews