Epoxy, Repair, 2 Lb

DEVCON| Zoro #: G2298764| Mfr #: 11760

$141.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298764 Mfr #: 11760
Includes: 2-lb. Kit, Resin and HardenerFunctional Cure: 16 hr.
Shear Strength: 2000 psiMax. Temp.: 350 Degrees F
Item: Brushable Ceramic RedSize: 2 lb.
Work Life: 40 min.Color: Red
Mixing Ratio: 3.4:1Type: Alumina Filled, Colored to Insure Uniform Coating
Standards: OSHA Hazard CommunicationContainer Type: Can
Temp. Range: Up to 350 Degrees FCountry of Origin (subject to change): United States

Product Description

Ceramic Repair Epoxy, Container Size 2 Pounds, Container Type Can, Brushable Compound

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.