Pourable Epoxy, Aluminum, 3 lb.

DEVCON| Zoro #: G2180787| Mfr #: 10720

$148.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 3-lb. Kit, Resin and HardenerFunctional Cure: 16 hr.Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180787 Mfr #: 10720
Includes: 3-lb. Kit, Resin and HardenerFunctional Cure: 16 hr.
Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate PartsFull Cure: 16 hr.
Work Life: 75 min.Size: 3 lb.
Epoxy Container: PailItem: Epoxy Adhesive
Type: Aluminum Filled, Self-LevelingSeries: 10720
Temp. Range (F): Up to 250 DegreesMixing Ratio: 5:1
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, Container Type - Adhesives Pail, Size 3 lb., Work Life 75 min., Functional Cure 16 hr., Full Cure 16 hr., Temp. Range (F) Up to 250 Degrees , Mixing Ratio 5:1, Series 10720, Type Aluminum Filled, Self-Leveling

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews