SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Primer, Metal, 4 Oz

DEVCON| Zoro #: G1034196| Mfr #: 15980

$21.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: FL-10 PrimerSize: 4-oz. Can
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034196 Mfr #: 15980
Color: BlueItem: FL-10 Primer
Size: 4-oz. CanType: Promotes Adhesion to Metal Parts
Country of Origin (subject to change): United States

Description

Metal Primer, Container Size 4 Ounces, Container Type Can, Item FL 10 Primer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews