JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Putty, Metal, 1 Lb

DEVCON| Zoro #: G0472771| Mfr #: 11800

$76.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472771 Mfr #: 11800
Country of Origin (subject to change): United States

Product Description

Underwater Repair Putty (UW), Underwater, Wet, or Damp Application, 1 lb. Can, Can, Grey, 24 hr. Functional Cure, Mixing Ratio 1:1, Shear Strength 2685 psi, Temp. Range Up to 250 Degrees F, Work Life 45 min., Pulp and Paper Mills, Wastewater Treatment Plants and Marine Environments, Quickly Repairs, Patches Steel, Aluminum, Brass, Bronze, Concrete, and Wood, Includes 1-lb. Kit, Resin and Hardener

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.