Putty, Stainless Steel

DEVCON| Zoro #: G2412584| Mfr #: 10270

$70.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412584 Mfr #: 10270
Includes: 1-lb. Kit, Resin and HardenerFunctional Cure: 16 hr.
Shear Strength: 2385 psiItem: Stainless Steel Putty (ST)
Size: 1 lb.Work Life: 58 min.
Application: Meat and Poultry PlantsColor: Gray
Type: Stainless Steel Filled, Non-RustingMixing Ratio: 3.75:1
Container Type: CanCharacteristics: Bonds to Ferrous and Non-ferrous Materials, Non-rusting
Temp. Range: Up to 250 Degrees FCountry of Origin (subject to change): United States

Product Description

Stainless Steel Putty, Container Size 1 Pound, Container Type Can, For Food Processing Equipment, Non Rusting

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.