Putty, Steel, 1 Lb

DEVCON| Zoro #: G2381434| Mfr #: 10240

$49.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381434 Mfr #: 10240
Includes: 1-lb. Kit, Resin and HardenerFunctional Cure: 1 hr.
Shear Strength: 2026 psiItem: 5-Minute Putty (SF) Guard, Fast Curing, 5 Minutes, For Emergency Repairs
Size: 1 lb.Work Life: 5 min.
Application: Cures to a Tough Material that can be Drilled, Tapped or SandedColor: Dark Gray
Type: Steel Filled, Fast Cure, Room Temperature CureMixing Ratio: 1:1
Container Type: CanCharacteristics: Steel-filled Epoxy Cures Quickly, Making Emergency Repairs Fast and Easy
Temp. Range: Up to 200 Degrees FCountry of Origin (subject to change): United States

Product Description

Steel Putty, Container Size 1 Pound, Container Type Can, Fast Curing, 5 Minutes, For Emergency Repairs

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.