Putty, Titanium, 1 Lb

DEVCON| Zoro #: G1887864| Mfr #: 10760

$91.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887864 Mfr #: 10760
Includes: 1-lb. Kit, Resin and HardenerFunctional Cure: 16 hr.
Shear Strength: 2000 psiMax. Temp.: 350 Degrees F
Item: Titanium PuttySize: 1 lb.
Work Life: 21 min.Color: Gray
Mixing Ratio: 3:1Type: Titanium Reinforced, High Temp., Chemical Resistant
Standards: OSHA Hazard CommunicationsContainer Type: Can
Temp. Range: Up to 350 Degrees FCountry of Origin (subject to change): United States

Product Description

Titanium Putty, Container Size 1 Pound, Container Type Can, For Quick Machinery Repair

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.