Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Quick Patch, 1 lb. , Jar , 1 lb. , Gray , 30 min.

  • Zoro #: G3910277
  • Mfr #: 11320

$99.88

  • For Use On: Metal
  • Structural Adhesive Type: Epoxy Adhesive
  • Shear Strength (PSI): 6116
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Devcon #11320 Specifications

  • Zoro #: G3910277
  • Mfr #: 11320
For Use On: Metal Structural Adhesive Type: Epoxy Adhesive
Shear Strength (PSI): 6116 Item: Quick Patch,1 lb.
Type: 2 Part Epoxy Full Cure: 6 hr.
Epoxy Color: Gray Temp. Range (F): 200 Degrees F
Series: 11320 Functional Cure: 30 min.
Work Life: 4 min. Application: Manual
Size: 1 lb. Mixing Ratio: 1:1
Epoxy Container: Jar Container Type - Adhesives: Jar
Country of Origin (subject to change): United States

Description

Patching and repairing compounds can be used to fix cracked concrete, flooring, drywall, or roofing. Devcon Quick Patch,1 lb. include characteristics like: Size: 1 lb., Application: Manual.

Reviews of Devcon #11320