Devcon
Silver Putty, 1 lb. Can
Mfr # 10610
Zoro # G9817398
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aluminum Filled, Non-Slumping
- Size 1 lb
- Container Type Can
- Color Gray
- Functional Cure 16 hr
Explore More Products
- DEVCON Plastic Steel Putty (A) 4 lb 10120
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can 15800
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min 10270
- DEVCON Flexane 80 Putty, Urethane, 4 lb., Kit, Blk , Jug , 4 lb. , Black , 15850
- DEVCON Carbide Putty, 3 lb., Kit, Gray, Package Quantity 6 , Can , 3 lb. , Gray , 10050
- DEVCON Dark Gray Putty, 1 lb. Can 10240
- DEVCON Wear Guard, Fine Load, 30 lb. Bucket, Gray 11470
- DEVCON Red Epoxy, 2 lb. Can 11760
- DEVCON Gray Putty, 1 lb. Can 10760
- OATEY 9OZ Stainfree Putty 31177
- U S CHEMICAL & PLASTICS PRONTO-Kombi Spot Putty 5oz US32046
- Devcon Repair Putties