Wear Guard, Fine Load, 30 Lb Bucket, Gray

DEVCON| Zoro #: G2054263| Mfr #: 11470

$601.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2054263 Mfr #: 11470
Country of Origin (subject to change): United States

Product Description

Wear Resistant Coating, Small Particle Abrasion, Less Than 1/8 In., 30 Lb, Bucket, Gray, Epoxy Compound, 6-8 hr. Functional Cure, Mixing Ratio 2:1, Shear Strength 11, 000 psi, Max. Temp. 300 Degrees F, No Primer, Temp. Range Up to 300 Degrees F, Work Life 30 min., Full Cure 16 hr., Compressive Strength 11, 000 psi, Putty Viscosity, Micro-High-Alumina, Ceramic Bead-Filled, High-Density Epoxy System For Equipment Protection

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.