Wear Resistant Putty, 1 lb. Kit, Gray

DEVCON| Zoro #: G1347132| Mfr #: 11410

$58.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347132 Mfr #: 11410
Country of Origin (subject to change): United States

Product Description

Wear Resistant Putty, 1 lb., Kit, Gray, Epoxy Compound, 16 hr. Functional Cure, Mixing Ratio 4:1, Tensile Strength 4300 psi, Shear Strength 2200 psi, Max. Temp. 250 Degrees F, No Primer, Temp. Range Up to 250 Degrees F, Work Life 60 min., Full Cure 16 hr., Putty Viscosity, For Protection Against Wear And Abrasion, Bonds to Steel, Iron, Aluminum, Ceramic, Concrete, Brass, and Some Plastics, For Low Friction Applications , Includes 1-lb. Kit, Resin and Hardener

Product Reviews

Save 15%. Sign up for Z-mail.